Shop MCGILL
See all product information
Create Account
Cam Follower, Cylindrical, 26 mm Dia, 12 mm Wd
- Mfr # MCF 26A SX
- Zoro # G2496134
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
26 mm
Roller Width
12 mm
Roller Material
Steel
Stud Length
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCF 26A SX
- Zoro #
- G2496134
- UPC #
- 726166017347
- Country of Origin
- China
Dimensions
- Roller Diameter
- 26 mm
- Roller Width
- 12 mm
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M10-1.25
Details
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 1765 lb
- Agency Compliance
- JIS
- Dynamic Load Capacity (Lb.)
- 2460 lb
- Closure
- Sealed
- Roller Style
- Stud
- Bearing Type
- Needle Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.