Shop MCGILL
See all product information
Create Account
Cam Follower, Cylindrical, 35 mm Dia, 18 mm Wd
- Mfr # MCF 35 SBX
- Zoro # G2475170
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
35 mm
Roller Width
18 mm
Roller Material
Bearing Steel
Stud Length
32.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCF 35 SBX
- Zoro #
- G2475170
- UPC #
- 726166020255
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Bearing Steel
- Stud Type
- Standard
- Dynamic Load Capacity (Lb.)
- 4200 lb
- Max. Load Radial (Lb.)
- 3815 lb
- Agency Compliance
- DIN / JIS
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 35 mm
- Roller Width
- 18 mm
- Stud Length
- 32.5 mm
- Stud Diameter
- 16 mm
- Stud Thread Length
- 18 mm
- Stud Thread Size
- M16-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.