Shop MCGILL
See all product information
Create Account
Cam Follower, Cylindrical Stud, 3-1/2 in Dia, 2 in Wd
- Mfr # CFH 3 1/2 SB
- Zoro # G7038356
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Cylindrical
Roller Diameter
3-1/2 in
Roller Width
2 in
Stud Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFH 3 1/2 SB
- Zoro #
- G7038356
- UPC #
- 726166039981
- Country of Origin
- Mexico
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Cylindrical
- Roller Material
- Steel
- Dynamic Load Capacity (Lb.)
- 22800 lb
- Closure
- Sealed
- Bearing Type
- Needle Roller
Dimensions
- Roller Diameter
- 3-1/2 in
- Roller Width
- 2 in
- Stud Length
- 2-3/4 in
- Stud Diameter
- 1-3/4 in
- Stud Thread Length
- 1-3/8 in
- Stud Thread Size
- 1-3/4 in-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.