CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in x 1/2 in W Roller
- Mfr # 2080110000
- Zoro # G709910089
product price:Â
$
24.85
/ea
Key Features
Roller Style
Stud
Closure
Sealed
Stud Diameter
0.375 in
Roller Width
1/2 in
Roller Type
Slotted Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2080110000
- Zoro #
- G709910089
- UPC #
- 72616603258
- Country of Origin
- Mexico
- Item
- Cam Follower
- Roller Style
- Stud
- Closure
- Sealed
- Roller Type
- Slotted Flat
- Bearing Type
- Needle Roller
- Stud Type
- Standard
Dimensions
- Stud Diameter
- 0.375 in
- Roller Width
- 1/2 in
- Roller Diameter
- 0.875 in
Description
CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in Dia x 1/2 in W Roller, 3/8 in Dia x 7/8 in L Stud, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.