Mcgill
Camrol Crowned Metric Cam Follower, MCFRE 62
Mfr # MCFRE 62
Zoro # G7036387
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 62 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- FOSTER Straight-Thru SS303 Socket, 1/8\u0022 FPT (12FSS)
- MCGILL CF Series, Cam Follower, #CF1-1/8S (CF1-1/8S)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- MCGILL CF Series, Cam Follower, #CF1 (CF1)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- Mcgill Linear Bearings & Guides