Camrol Crowned Metric Cam Follower, MCYR 30

  • Mfr # MCYR 30

  • Zoro # G7042319


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Crowned
Roller Dia.
62 mm
Roller Width
28 mm
Bore Dia.
30 mm
Roller Type
Needle Roller - Full Complement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCYR 30
Zoro #
G7042319
UPC #
726166054243
Country of Origin
China

Dimensions

Roller Dia.
62 mm
Roller Width
28 mm
Bore Dia.
30 mm
Overall width
29 mm

Details

Roller Shape
Crowned
Roller Type
Needle Roller - Full Complement
Dynamic Load Capacity (Lb.)
9326 lb
Roller Material
Bearing Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.