
Camrol Crowned Metric Cam Follower, MCYR 40 S
Mfr # MCYR 40 S
Zoro # G7032309
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Crowned
Roller Dia.
80 mm
Roller Width
30 mm
Bore Dia.
40 mm
Roller Material
Bearing Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCYR 40 S
Zoro #
G7032309
UPC #
726166055042
Country of Origin
China
Dimensions
Roller Dia.
80 mm
Roller Width
30 mm
Bore Dia.
40 mm
Overall width
32 mm
Details
Roller Shape
Crowned
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.