Zoro Homepage

Camrol Cylindrical Cam Follower, BCF 2 1/4 S

  • Mfr # BCF 2 1/4 S

  • Zoro # G7038469


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Cylindrical
Face Design
Screwdriver Slot
Roller Dia.
2-1/4 in
Roller Width
1-1/4 in
Stud Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF 2 1/4 S
Zoro #
G7038469
UPC #
726166038182
Country of Origin
Mexico

Dimensions

Roller Dia.
2-1/4 in
Roller Width
1-1/4 in
Stud Dia.
7/8 in
Stud Length
2 in
Thread Size
1"-14
Thread Length (In.)
1 in

Details

Roller Shape
Cylindrical
Face Design
Screwdriver Slot
Stud Type
Standard Stud
Roller Material
Bearing Steel
Roller Type
Selflube Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.