
Camrol Cylindrical Heavy Duty Metric Cam Follower, MCYRD 20 X (Discontinued)
- Mfr # MCYRD 20 X
- Zoro # G2474154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCYRD 20 X
Zoro #
G2474154
UPC #
726166053864
Country of Origin
China
Dimensions
Roller Dia.
47 mm
Roller Width
24 mm
Bore Dia.
20 mm
Overall width
25 mm
Details
Roller Shape
Cylindrical
Roller Material
Bearing Steel
Roller Type
Cylindrical Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.