
Camrol Cylindrical Metric Cam Follower, MCFE 62 SBX (Discontinued)
- Mfr # MCFE 62 SBX
- Zoro # G7029089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCFE 62 SBX
Zoro #
G7029089
UPC #
726166086824
Country of Origin
China
Dimensions
Roller Dia.
62 mm
Roller Width
29 mm
Stud Dia.
24 mm
Stud Length
49.5 mm
Thread Length (mm)
25 mm
Thread Size
M24-1.5
Details
Roller Shape
Cylindrical
Face Design
Hex Hole
Stud Type
Standard Stud with Eccentric Bushing
Roller Type
Needle Roller - Full Complement
Max. Load Radial (Lb.)
1765 lb
Roller Material
Bearing Steel
Agency Compliance
DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.