This item is Discontinued.

Mckesson Adult Disposable Protective Procedure Gown One Size Fits Most, PK 12 GOWN01D65PC

Adult Disposable Protective Procedure Gown One Size Fits Most, PK 12 (Discontinued)

  • Mfr # GOWN01D65PC
  • Zoro # G301195815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOWN01D65PC
Zoro #
G301195815
UPC #
612479258211
Country of Origin
Honduras

Description

Package Count: 12
Designed to protect users from outside contamination, as they are single use only. These unisex, one-size-fit-most gowns fit the body securely with a full covered back, neck and waist ties, and knit cuffs.
  • Fluid-resistant material constructed off a cotton (65%) / polyester (35%) blend providing a fabric weight of 193 g/m2
  • Ribbed knit cuffs with elastic wrists to provide comfort and avoid roll-up for better protection
  • Designed with 22 inch set-in sleeves, measuring 44-1/2 L X 27-3/4 W inch for universal fit
  • Yellow fabric for easy identification of isolation use
  • Full back with neck ties and wraparound waist tie for easy donning
  • Disposable design for single use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.