Blood Pressure Bulb and Cuff, Nylon, Medium Cuff, Black, 23 - 40 cm, Arm, Adult

  • Mfr # 01-865-11ABKGM

  • Zoro # G712102808


product price:  $41.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01-865-11ABKGM
Zoro #
G712102808
UPC #
-
Country of Origin
Indonesia

Description

Reusable Blood Pressure Cuff and Bulb McKesson LUMEON 23 to 40 cm Arm Nylon Adult The black blood pressure cuff size allows for placement on an adult arm It includes a nylon cuff, a two-tube bladder, bulb, valve and female luer slip connector This McKesson blood pressure cuff is compatible with most aneroid sphygmomanometers It features the McKesson Lumeon inflation system A size range of 23 - 40 centimeters makes it easy to properly place the cuff