Confiderm 3.8, Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue

  • Mfr # 14-686

  • Zoro # G811203987


product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-686
Zoro #
G811203987
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Finger Thickness
3.6 mil
Length
9.4 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 3.8
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.8 Medium NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated The textured fingertips offer enhanced grip and finger movement Beaded cuffs help keep gloves in place These blue nitrile exam gloves are not made with natural rubber latex to reduce irritation They are wearable on the left or right hand Confiderm medium exam gloves conform well to hand shapes to keep user comfortable Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.