Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confiderm 4.5C, Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue

  • Mfr # 14-656C

  • Zoro # G211204058


product price: $303.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 4.5C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-656C
Zoro #
G211204058
UPC #
612479186279
Country of Origin
Malaysia

Dimensions

Size
M
Finger Thickness
4.5 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 4.5C
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 4.5C Medium NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested Standard length beaded cuffs help keep Confiderm 4.5 C medium blue exam gloves in place during use They're powder-free and latex-free to help ensure user comfort McKesson Confiderm gloves are safe for use with chemotherapy drugs Textured fingertips allow for easy gripping, handling and movement of fingers These medium-size exam gloves are wearable on either hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.