Confiderm 6.5CX, Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue

  • Mfr # 14-678C

  • Zoro # G911204037


product price:  $300.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm 6.5CX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-678C
Zoro #
G911204037
UPC #
612479125124
Country of Origin
Malaysia

Dimensions

Size
L
Finger Thickness
5.3 mil
Length
12 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm 6.5CX
Sterile/Non-Sterile
Non-Sterile
Standards
Tested for use with Chemotherapy Drugs using ASTM D6978-05
Features
Chemo Tested
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 6.5CX Large NonSterile Nitrile Extended Cuff Length Textured Fingertips Blue Chemo Tested The size blue, nitrile McKesson exam gloves are resistant to tears and punctures Textured fingertips allow you to collect, retain and use items Long extended, beaded cuff for easy applying and added forearm protection Like all medical gloves, these are powder free Latex-free, extended cuff exam gloves are safe for use with all skin types Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.