Confiderm 6.5CX, Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Blue

  • Mfr # 14-674C

  • Zoro # G011204067


product price: $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with Chemotherapy Drugs using ASTM D6978-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-674C
Zoro #
G011204067
UPC #
612479125100
Country of Origin
Malaysia

Dimensions

Size
S
Length
12 in
Finger Thickness
5.3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with Chemotherapy Drugs using ASTM D6978-05
Series
Confiderm 6.5CX
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Tested
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 6.5CX Small NonSterile Nitrile Extended Cuff Length Textured Fingertips Blue Chemo Tested The extra-thick blue exam gloves are resistant to tears and punctures Textured fingertips allow you to collect, retain and use items The McKesson Confiderm gloves feature a long extended, beaded cuff for easy applying and added forearm protection They're powder-free to eliminate hand residue The size small, latex-free gloves are safe for use with all skin types

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.