Confiderm 6.5CX, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Blue

  • Mfr # 14-680C

  • Zoro # G211204065


product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with Chemotherapy Drugs using ASTM D6978-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-680C
Zoro #
G211204065
UPC #
612479125131
Country of Origin
Malaysia

Dimensions

Size
XL
Finger Thickness
5.3 mil
Length
12 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with Chemotherapy Drugs using ASTM D6978-05
Series
Confiderm 6.5CX
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Tested
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 6.5CX X-Large NonSterile Nitrile Extended Cuff Length Textured Fingertips Blue Chemo Tested The extra-thick McKesson exam gloves are resistant to tears and punctures Textured fingertips allow you to collect, retain and use items Long extended, beaded cuff for easy applying and more coverage Like all medical gloves, these are powder free Latex-free gloves are safe for use with all skin types Extra large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.