
Confiderm 6.8C, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Blue
Mfr # 14-6N68C
Zoro # G211204003
product price:Â $300.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14-6N68C
Zoro #
G211204003
UPC #
612479249677
Country of Origin
Malaysia
Dimensions
Size
XL
Length
9 in
Finger Thickness
6.3 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested to resist permeation of fentanyl citrate for up to 240 minutes (ASTM D6978-05)
Series
Confiderm 6.8C
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Tested / Fentanyl Tested
Texture Location
Fingertips
Description
Exam Glove McKesson Confiderm 6.8C X-Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested / Fentanyl Tested Textured gloves protect from toxic chemicals often encountered when dealing with fentanyl overdoses Standard length cuff is beaded Tested for use with 32 chemotherapy drugs; meets ASTM standards for resistance to permeation by chemotherapy drugs Tested to resist permeation of fentanyl citrate for up to 240 minutes The interior of the gloves is not coated Extra large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.