
Confiderm LDC, Disposable Gloves, Low-Derma Nitrile, Powder-Free, S, 250 PK, Blue
Mfr # 14-6N42C
Zoro # G411204001
product price:Â $46.95
/pk 250, $0.19/eaKey Features
Material
Low-Derma Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm LDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14-6N42C
Zoro #
G411204001
UPC #
612479247468
Country of Origin
Malaysia
Dimensions
Size
S
Length
9.25 in
Finger Thickness
3.5 mil
Details
Material
Low-Derma Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm LDC
Sterile/Non-Sterile
Non-Sterile
Standards
Tested to resist permeation of 15 chemotherapy drugs including fentanyl for up to 240 minutes (ASTM D6978-05)
Features
Chemo Tested / Fentanyl Tested
Texture Location
Full
Texture
Fully Textured
Description
Exam Glove McKesson Confiderm LDC Small NonSterile Nitrile Standard Cuff Length Fully Textured Blue Chemo Tested / Fentanyl Tested Low dermatitis potential; ideal for individuals with skin sensitivities to regular nitrile gloves Tested to resist permeation of 15 chemotherapy drugs, plus fentanyl Exterior's fully textured finish promotes slip resistance in wet or dry conditions Thin with high-tactile sensitivity Excellent conformability provides superior fit and extended user comfort Nitrile material is durable with tensile strength Fingertip thickness: 0.07mm 2.8 mil Chlorinated internal surface Like all medical gloves, these are powder free Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.