Shop MCKESSON
See all product information
Create Account
Confiderm LDC, Disposable Gloves, Low-Derma Nitrile, Powder-Free, XL, 2300 PK, Blue
- Mfr # 14-6N48C
- Zoro # G311204002
product price:Â
$
458.99
/pk of 2300, $0.20/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Low-Derma Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Tested to resist permeation of 15 chemotherapy drugs including fentanyl for up to 240 minutes (ASTM D6978-05)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-6N48C
- Zoro #
- G311204002
- UPC #
- 612479247536
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Low-Derma Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- Tested to resist permeation of 15 chemotherapy drugs including fentanyl for up to 240 minutes (ASTM D6978-05)
- Series
- Confiderm LDC
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Fully Textured
- Features
- Chemo Tested / Fentanyl Tested
- Texture Location
- Full
Dimensions
- Size
- XL
- Length
- 9.25 in
- Finger Thickness
- 3.5 mil
Description
Exam Glove McKesson Confiderm LDC X-Large NonSterile Nitrile Standard Cuff Length Fully Textured Blue Chemo Tested / Fentanyl Tested Low dermatitis potential; ideal for individuals with skin sensitivities to regular nitrile gloves Tested to resist permeation of 15 chemotherapy drugs, plus fentanyl Exterior's fully textured finish promotes slip resistance in wet or dry conditions Thin with high-tactile sensitivity Excellent conformability provides superior fit and extended user comfort Nitrile material is durable with tensile strength Fingertip thickness: 0.07mm 2.8 mil Chlorinated internal surface Like all medical gloves, these are powder free Extra large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.