Confiderm STR, Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Blue

  • Mfr # 14-6NSTR2

  • Zoro # G011203985


product price: $52.75
/pk 50, $1.06/ea

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6NSTR2
Zoro #
G011203985
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Length
9.85 in
Finger Thickness
4.7 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
Sterile/Non-Sterile
Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm STR Small Sterile Pair Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated These small McKesson exam gloves made of nitrile resist tear and punctures for reliable performance Beaded cuffs reduce drips and prevent roll-up The textured fingertips improve tactile sensitivity and agility The powder-free construction of these blue exam gloves eliminates hand residue The McKesson nitrile exam gloves offer a superior fit to maintain comfort They're latex-free, making them safe for those with latex allergies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.