
Confiderm STR, Disposable Gloves, Nitrile, Powder-Free, XL, 1 PR, Blue
Mfr # 14-6NSTR8
Zoro # G411204056
product price: $1.99
/prSold in multiples of 4 for $7.96
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-6NSTR8
Zoro #
G411204056
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Finger Thickness
4.7 mil
Length
9.85 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
Sterile/Non-Sterile
Sterile
Texture Location
Fingertips
Description
Exam Glove McKesson Confiderm STR X-Large Sterile Pair Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated These extra-large nitrile exam gloves resist tear and punctures for reliable performance Beaded cuffs reduce drips and prevent roll-up The textured fingertips improve tactile sensitivity and agility Powder-free construction eliminates hand residue The McKesson nitrile exam gloves offer a superior fit to maintain comfort They're latex-free, making them safe for those with latex allergies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.