
Confiderm STR, Nitrile Exam Gloves, Nitrile, Powder-Free, L, 50 PK, Blue
Mfr # 14-6NSTR6
Zoro # G611204023
product price:Â $58.79
/pk 50, $1.18/eaKey Features
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm STR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-6NSTR6
Zoro #
G611204023
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Finger Thickness
4.7 mil
Length
9.85 in
Details
Material
Nitrile
Item
Nitrile Exam Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm STR
Sterile/Non-Sterile
Sterile
Texture Location
Fingertips
Description
Exam Glove McKesson Confiderm STR Large Sterile Pair Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated These large nitrile exam gloves resist tear and punctures for reliable performance Beaded cuffs reduce drips and prevent roll-up The textured fingertips improve tactile sensitivity and agility Powder-free construction eliminates hand residue The McKesson nitrile exam gloves offer a superior fit to maintain comfort They're latex-free, making them safe for those with latex allergies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.