Shop MCKESSON
See all product information
Create Account
Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue
- Mfr # 14-6N36EC
- Zoro # G211203983
product price:Â
$
14.99
/pk of 100, $0.15/ea
Sold in multiples of 2Â pks for
$29.98
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-6N36EC
- Zoro #
- G211203983
- UPC #
- 612479227613
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- ASTM D6319
- Series
- Confirderm 3.0
- Sterile/Non-Sterile
- Non-Sterile
- Texture Location
- Fingertips
Dimensions
- Size
- L
- Finger Thickness
- 3.1 mil
- Length
- 9.4 in
Description
Exam Glove McKesson Confiderm 3.0 Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips give these nonsterile gloves outstanding tactile sensitivity Thin texture and high elasticity provide a comfortable but snug conforming fit These large blue nitrile gloves are ambidextrous for convenient wear Beaded cuffs prevent them from rolling up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.