Shop MCKESSON
See all product information
Create Account
Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Dark Blue
- Mfr # 14-6N34EC
- Zoro # G911204044
product price:Â
$
17.35
/pk of 100, $0.17/ea
Sold in multiples of 2Â pks for
$34.70
Key Features
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Confirderm 3.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-6N34EC
- Zoro #
- G911204044
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Dark Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Confirderm 3.0
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- ASTM D6319
- Texture Location
- Fingertips
Dimensions
- Size
- M
- Length
- 9.4 in
- Finger Thickness
- 3.1 mil
Description
Exam Glove McKesson Confiderm 3.0 Medium NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips give these nonsterile gloves outstanding tactile sensitivity Thin texture and high elasticity provide a comfortable but snug conforming fit The medium size McKesson powder-free nitrile exam gloves are ambidextrous for convenient wear Beaded cuffs prevent them from rolling up and becoming loose The powder-free medium nitrile exam gloves are free of the allergen natural rubber latex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.