Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, M, 250 PK, Dark Blue

  • Mfr # 14-6N34

  • Zoro # G211204034


product price:  $44.89
/pk 250, $0.18/ea

Key Features

Material
Nitrile
Color
Dark Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confirderm 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-6N34
Zoro #
G211204034
UPC #
612479196971
Country of Origin
Malaysia

Dimensions

Size
M
Finger Thickness
3.1 mil
Length
9.4 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Dark Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confirderm 3.0
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D6319
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.0 Medium NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips offer outstanding tactile sensitivity Confiderm nitrile exam gloves have beaded cuffs to prevent them from rolling up Their outstanding conformity offers a proper fit These powder-free, blue, medium nitrile exam gloves are wearable on left or right hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.