Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, M, 2500 PK, Dark Blue

  • Mfr # 14-6N34

  • Zoro # G411204025


product price:  $450.99
/pk 2500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Color
Dark Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confirderm 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N34
Zoro #
G411204025
UPC #
612479196988
Country of Origin
Malaysia

Dimensions

Size
M
Finger Thickness
3.1 mil
Length
9.4 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Dark Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confirderm 3.0
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D6319
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.0 Medium NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips offer outstanding tactile sensitivity Confiderm nitrile exam gloves have beaded cuffs to prevent them from rolling up Their outstanding conformity offers a proper fit These powder-free, blue, medium nitrile exam gloves are wearable on left or right hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.