Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Dark Blue

  • Mfr # 14-6N32EC

  • Zoro # G311204064


product price:  $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Color
Dark Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confirderm 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N32EC
Zoro #
G311204064
UPC #
612479227583
Country of Origin
Malaysia

Dimensions

Size
S
Length
9.4 in
Finger Thickness
3.1 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Dark Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confirderm 3.0
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D6319
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.0 Small NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips give these nonsterile gloves outstanding tactile sensitivity Thin texture and high elasticity provide a comfortable but snug conforming fit McKesson Confiderm small nitrile exam gloves are ambidextrous for convenient wear Beaded cuffs prevent them from rolling up and becoming loose Powder-free McKesson nitrile exam gloves are free of natural rubber latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.