Shop MCKESSON
See all product information
Create Account
Disposable Gloves, 7.9 mil Palm, Polychloroprene, Powder-Free, 6.5, 50 PK, Green
- Mfr # 20-2565N
- Zoro # G111204240
product price:Â
$
173.99
/pk of 50, $3.48/ea
Free Shipping & Returns
Key Features
Material
Polychloroprene
Palm Thickness
7.9 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-2565N
- Zoro #
- G111204240
- UPC #
- 612479212060
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Green
- Material
- Polychloroprene
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Sterile
- Texture
- Smooth
Dimensions
- Size
- 6.5
- Palm Thickness
- 7.9 mil
- Cuff Thickness
- 6.3 mil
- Finger Thickness
- 7.9 mil
- Length
- 12.2 in
- Size - Numeric
- 6.5
Description
Surgical Glove McKesson Perry Performance Plus Size 6.5 Sterile Polychloroprene Standard Cuff Length Smooth Dark Green Chemo Tested Size 6 1/2 Dark Green Length average: 12.2 inches 310 mm Fingertip thickness single: 7.9 mil 0.20 mm Cuff thickness single: 6.3 mil 0.16 mm Sterilization: Gamma radiation 100% synthetic neoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.