Disposable Gloves, 7.9 mil Palm, Polychloroprene, Powder-Free, 7, 400 PK, Cream

  • Mfr # 20-2670N

  • Zoro # G911204273


product price:  $662.99
/pk 400, $1.66/ea
Free Shipping & Returns

Key Features

Material
Polychloroprene
Palm Thickness
7.9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-2670N
Zoro #
G911204273
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
7.9 mil
Size
7
Cuff Thickness
6.3 mil
Length
12.2 in
Finger Thickness
7.9 mil
Size - Numeric
7

Details

Material
Polychloroprene
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Texture
Smooth

Description

Surgical Glove McKesson Perry Synthetic Surgical Gloves Size 7 Sterile Polychloroprene Standard Cuff Length Smooth Cream Chemo Tested Size 7 Cream Length average: 12.2 inches 310 mm Fingertip thickness single: 7.9 mil 0.20 mm Cuff thickness single: 6.3 mil 0.16 mm Sterilization: Gamma radiation 100% synthetic neoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.