Disposable Gloves, 7.9 mil Palm, Polychloroprene, Powder-Free, 7.5, 50 PK, Green

  • Mfr # 20-2575N

  • Zoro # G711204275


product price: $172.99
/pk 50, $3.46/ea
Free Shipping & Returns

Key Features

Material
Polychloroprene
Palm Thickness
7.9 mil
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Finger Thickness
7.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-2575N
Zoro #
G711204275
UPC #
612479212121
Country of Origin
Sri Lanka

Dimensions

Size
7.5
Palm Thickness
7.9 mil
Finger Thickness
7.9 mil
Length
12.2 in
Cuff Thickness
6.3 mil
Size - Numeric
7.5

Details

Item
Disposable Gloves
Color
Green
Material
Polychloroprene
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Texture
Smooth

Description

Surgical Glove McKesson Perry Performance Plus Size 7.5 Sterile Polychloroprene Standard Cuff Length Smooth Dark Green Chemo Tested Size 7 1/2 Dark green Length average: 12.2 inches 310 mm Fingertip thickness single: 7.9 mil 0.20 mm Cuff thickness single: 6.3 mil 0.16 mm Sterilization: Gamma radiation 100% synthetic neoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.