
Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 6.5, 50 PK, Cream
Mfr # 20-1065N
Zoro # G211204485
product price:Â $99.59
/pk 50, $1.99/ea
Free Shipping & Returns
Key Features
Material
Latex
Palm Thickness
9 mil
Color
Cream
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1065N
Zoro #
G211204485
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
9 mil
Size
6.5
Finger Thickness
9 mil
Length
11.5 in
Size - Numeric
6.5
Details
Item
Disposable Gloves
Material
Latex
Color
Cream
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Surgical Glove McKesson Perry Performance Plus Size 6.5 Sterile Latex Standard Cuff Length Smooth Cream Not Chemo Approved Size 6 1/2 Cream Length average: 11-1/2 inches Fingertip thickness single: 9 mil 0.23 mm Sterilization: Gamma radiation Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection Continuous polymer coating for excellent dry- and damp-hand donnability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.