Zoro Homepage

Disposable Gloves, Nitrile, S, 2500 PK, Black

  • Mfr # 14-6N52C

  • Zoro # G613085330


product price: $482.99
/pk 2500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Full
Texture
Fully Textured
Cuff Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N52C
Zoro #
G613085330
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Full
Texture
Fully Textured
Cuff Style
Standard

Description

Low dermatitis potential; ideal for individuals with skin sensitivities to regular nitrile gloves Tested to resist permeation of 15 chemotherapy drugs, plus fentanyl Exterior's fully textured finish promotes slip resistance in wet or dry conditions Thin with high-tactile sensitivity Excellent conformability provides superior fit and extended user comfort Durability and tensile strength thanks to nitrile construction Fingertip thickness: 0.07mm 2.8 mil Chlorinated internal surface Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.