
Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear
Mfr # 14-116
Zoro # G111204080
product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-116
Zoro #
G111204080
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Description
Exam Glove McKesson Medium NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson exam gloves are made of tear and puncture-resistant vinyl The smooth finish throughout lets you apply and remove them easily McKesson vinyl exam gloves stretch to provide a conformed fit that improves tactile sensitivity, dexterity and comfort Like all medical gloves, these are powder free Beaded cuff eliminates roll-down and drips They're latex-free, allowing for use by those with latex allergies The ambidextrous construction allows for use on the right and left hand Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.