Disposable Gloves, Vinyl, Powder-Free, XS, 100 PK, Clear

  • Mfr # 14-112

  • Zoro # G411204100


product price: $8.05
/pk 100, $0.08/ea

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-112
Zoro #
G411204100
UPC #
-
Country of Origin
China

Dimensions

Size
XS

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Exam Glove McKesson X-Small NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson exam gloves are made of tear and puncture-resistant vinyl The smooth finish throughout lets you apply and remove them easily McKesson vinyl exam gloves stretch to provide a conformed fit that improves tactile sensitivity, dexterity and comfort The powder-free construction leaves hands residue free Beaded cuff eliminates roll-down and drips They're latex-free, allowing for use by those with latex allergies The ambidextrous construction allows for use on left and right hand Extra small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.