Disposable Gloves, Vinyl, Powder-Free, M, 50 PK, Clear

  • Mfr # 14-166

  • Zoro # G412102832


product price: $9.89
/pk 50, $0.20/ea

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-166
Zoro #
G412102832
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

Exam Glove McKesson Confiderm Medium NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination The clear exam gloves are latex- and powder-free to be gentle against sensitive skin A standard beaded cuff allows for quick and easy removal and reduces drips to the forearm The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity McKesson Confiderm gloves are ambidextrous for faster donning on either hand Dispensing is convenient with the curved opening on the box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.