This item is Discontinued.

Mckesson Elastic Bandage NonSterile 3" x 5 yd, PK 10 16-2033-3

Elastic Bandage NonSterile 3" x 5 yd, PK 10 (Discontinued)

  • Mfr # 16-2033-3
  • Zoro # G901105283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-2033-3
Zoro #
G901105283
UPC #
-
Country of Origin
China

Details

Material
Elastic
Color
Tan

Description

This McKesson Dual Hook-and-Loop Closure Non-sterile 3-inch x 5-yard Elastic Bandage helps with minor ailments such as sprains and strains heal and stay protected. It delivers strong support and reduces pressure on your muscles, tendons and joints, which can help reduce discomfort. This McKesson bandage also gives you controlled compression that can help promote faster healing. A hook-and-loop closure and end closure allow for easy and secure placement without needing fasteners or clips.This non-sterile 3-inch elastic bandage can be used with a variety of items, including dressings, splints and hot and cold packs. It has a reusable design and will maintain its elasticity over time. This McKesson elastic bandage is not made with natural rubber latex to prevent skin allergies or discomfort. There are 10 rolls per box.
  • The non-sterile bandage supports muscles, tendons and joints while relieving pressure on them
  • The elastic bandage wrap delivers compression that can help facilitate better healing
  • A hook-and-loop closure and end closure eliminate the need for pins, fasteners, clips or tape
  • This 3-inch by 5-yard McKesson bandage can hold splints, hot and cold packs and dressings securely in place
  • The bandage is reusable and will maintain its elasticity, even after many uses
  • This McKesson latex-free elastic bandage prevents skin irritation and discomfort
  • There are 10 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.