This item is Discontinued.

Mckesson Knit Bandage Sterile 6" x 5 yd 16-1033-6-STR

Knit Bandage Sterile 6" x 5 yd (Discontinued)

  • Mfr # 16-1033-6-STR
  • Zoro # G101105304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-1033-6-STR
Zoro #
G101105304
UPC #
-
Country of Origin
China

Details

Material
Knit / Woven Blend
Color
Tan

Description

This McKesson Elastic Bandage delivers support that can help relieve pressure on your muscles, tendons and joints. You can wrap it around splints, dressings and ice packs to keep them in place in order to promote healing. This sterile elastic bandage has a hook-and-loop closure that provides a secure hold without the need for metal clips. The elastic bandage roll measures 6 inches x 5 yards. It's made from a stretchy material that's free of natural rubber latex to prevent irritation due to skin allergens. This muscle strain elastic bandage delivers compression that can help strains and sprains heal. It's also sterile and comes in a peel-able package for easy opening. One case contains 36 individually wrapped rolls.
  • This splint bandage helps support muscles, tendons and joints to relieve pressure and discomfort
  • Use it to keep splints, dressings and ice packs in place
  • The hook-and-loop closure on this 6 inch x 5 yard McKesson bandage keeps it securely in place without the need for metal clips
  • It supplies compression to help sprains and strains heal
  • This sterile elastic bandage comes in a peel-able package
  • There are 36 individually wrapped rolls per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.