This item is Discontinued.

Mckesson Office Grade Utility Scissors NonSterile 7-1/4 Inch Length, PK 10 01-320BKGM

Office Grade Utility Scissors NonSterile 7-1/4 Inch Length, PK 10 (Discontinued)

  • Mfr # 01-320BKGM
  • Zoro # G201195885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-320BKGM
Zoro #
G201195885
UPC #
-
Country of Origin
China

Description

Package Count: 10
Heavy-duty, professional-grade, Trauma Shears from McKesson. Lightweight with hardened surgical quality stainless steel blades with one serrated edge and blunted tip to allow cutting through clothing and other materials.
  • Black handle
  • 71⁄4 inch length for maximum leverage and cutting strength
  • Stainless steel safety bandage tip
  • Razor sharp, super-hardened surgical stainless steel blades with one serrated edge to cut through the toughest materials
  • Blades tempered to a Rockwell hardness of C56 for unsurpassed durability
  • Contoured polypropylene handles with large ring provide maximum control and comfort
  • Extra large rivet with a rated strength of 88kg assures smooth cutting action and rugged durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.