Perry Performance Plus, Disposable Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 6.5, 400 PK

  • Mfr # 20-2065N

  • Zoro # G911204242


product price: $1,238.99
/pk 400, $3.10/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyisoprene
Palm Thickness
9 mil
Powdered/Powder-Free
Powder-Free
Standards
Meets or exceeds ASTM surgical glove standards.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-2065N
Zoro #
G911204242
UPC #
612479211834
Country of Origin
Malaysia

Dimensions

Size
6.5
Palm Thickness
9 mil
Finger Thickness
9 mil
Cuff Thickness
7.1 mil
Length
12.1 in
Size - Numeric
6.5

Details

Item
Disposable Gloves
Color
Green
Material
Polyisoprene
Powdered/Powder-Free
Powder-Free
Standards
Meets or exceeds ASTM surgical glove standards.
Series
Perry Performance Plus
Sterile/Non-Sterile
Sterile
Texture
Smooth

Description

Surgical Glove McKesson Perry Performance Plus Size 6.5 Sterile Polyisoprene Standard Cuff Length Smooth Green Chemo Tested Size 6 1/2 Green Length average: 12.1 inches 308 mm Fingertip thickness single: 9 mil 0.23 mm Cuff thickness single: 7.1 mil 0.18 mm Sterilization: Gamma radiation 100% synthetic polyisoprene glove delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.