
Perry Performance Plus, Disposable Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 7.5, 50 PK, Green
Mfr # 20-2075N
Zoro # G511204246
product price:Â $241.99
/pk 50, $4.84/ea
Free Shipping & Returns
Key Features
Material
Polyisoprene
Palm Thickness
9 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-2075N
Zoro #
G511204246
UPC #
612479211889
Country of Origin
Malaysia
Dimensions
Palm Thickness
9 mil
Size
7.5
Cuff Thickness
7.1 mil
Finger Thickness
9 mil
Length
12.1 in
Size - Numeric
7.5
Details
Material
Polyisoprene
Item
Disposable Gloves
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Perry Performance Plus
Sterile/Non-Sterile
Sterile
Standards
Meets or exceeds ASTM surgical glove standards.
Texture
Smooth
Description
Surgical Glove McKesson Perry Performance Plus Size 7.5 Sterile Polyisoprene Standard Cuff Length Smooth Green Chemo Tested Size 7 1/2 Green Length average: 12.2 inches 310 mm Fingertip thickness single: 9 mil 0.23 mm Cuff thickness single: 7.1 mil 0.18 mm Sterilization: Gamma radiation 100% synthetic polyisoprene glove delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.