
Perry Performance Plus, Disposable Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 8, 50 PK, Green
Mfr # 20-2080N
Zoro # G111204196
product price:Â $214.99
/pk 50, $4.30/ea
Free Shipping & Returns
Key Features
Material
Polyisoprene
Palm Thickness
9 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-2080N
Zoro #
G111204196
UPC #
612479211919
Country of Origin
Malaysia
Dimensions
Size
8
Palm Thickness
9 mil
Length
12.1 in
Cuff Thickness
7.1 mil
Finger Thickness
9 mil
Size - Numeric
8
Details
Item
Disposable Gloves
Material
Polyisoprene
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Perry Performance Plus
Sterile/Non-Sterile
Sterile
Standards
Meets or exceeds ASTM surgical glove standards.
Texture
Smooth
Description
Surgical Glove McKesson Perry Performance Plus Size 8 Sterile Polyisoprene Standard Cuff Length Smooth Green Chemo Tested Size 8 Green Length average: 12.2 inches 310 mm Fingertip thickness single: 9 mil 0.23 mm Cuff thickness single: 7.1 mil 0.18 mm Sterilization: Gamma radiation 100% synthetic polyisoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.