Perry Performance Plus, Disposable Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 9, 50 PK, Green

  • Mfr # 20-2090N

  • Zoro # G411204247


product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyisoprene
Palm Thickness
9 mil
Powdered/Powder-Free
Powder-Free
Standards
Meets or exceeds ASTM surgical glove standards.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-2090N
Zoro #
G411204247
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
9
Palm Thickness
9 mil
Cuff Thickness
7.1 mil
Length
12.1 in
Finger Thickness
9 mil
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Green
Material
Polyisoprene
Powdered/Powder-Free
Powder-Free
Standards
Meets or exceeds ASTM surgical glove standards.
Series
Perry Performance Plus
Sterile/Non-Sterile
Sterile
Texture
Smooth

Description

Surgical Glove McKesson Perry Performance Plus Size 9 Sterile Polyisoprene Standard Cuff Length Smooth Green Chemo Tested Size 9 Green Length: 12? inches Fingertip thickness single: 9 mil 0.23 mm Cuff thickness single: 7.1 mil 0.18 mm Sterilization: Gamma radiation 100% synthetic polyisoprene glove delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Approved and accepted for embryo use Ideal for delicate procedures and ophthalmic, micro, and cardiothoracic surgery Manufactured with SureFit Technology which is designed to enhance roll down protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.