Shop All Pivot Hinges
Mckinney
7/8 in W x 4-3/8" H Dull Chrome Pivot Hinge
Mfr # EP5-J
Zoro # G5393333
original price:
$226.70
38% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4-3/8"
- Door Leaf Thickness 0.25 in
- Door Leaf Width 7/8 in
- Finish Dull Chrome
- Ligature Resistant No
Product Information
- Brand Mckinney
- MFR # EP5-J
- Zoro # G5393333
- Country of Origin United States
- Category Pivot Hinges
Dimensions
Door Leaf Height | 4-3/8" |
Door Leaf Width | 7/8 in |
Frame Leaf Width | 7/8 in |
Frame Leaf Dia. | 7/8 in |
Door Leaf Dia. | 7/8 in |
Details
Description
Pivot Hinge, Steel Material, Dull Chrome Finish, 125 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 7/8 in Door Leaf Dia., 7/8 in Frame Leaf Dia., 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Bearing Type, Center Hung Mounting, Door Leaf Width 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE Salice SAAS0208RL Rear Mount Socket for SAA208 Slide (SAAS0208RL)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated (4RRK2)
- DELTANA Satin Nickel Pivot Hinge (PH35U15)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-LH-DU)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- DELTANA Satin Nickel Pivot Hinge (PH40U15)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot or Guide, 7/16 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7394)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Aluminum (TH1190-LH-AL)
- Mckinney Pivot Hinges