Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Oil Rubbed Bronze

  • Mfr # 55430

  • Zoro # G6668599


product price:  $22.69
/ea

Key Features

Corners
Radius 1/4 in
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55430
Zoro #
G6668599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Frame Leaf Length
3 1/2 in
Height
3 1/2 in
Leaf Thickness
0.123 in
Door Leaf Length
3 1/2 in
Door Thickness
1-3/4 in
Frame Leaf Width
1 7/16 in
Width
3 1/2 in
Frame Leaf Height
3 1/2 in
Frame Leaf Thickness
0.13 in
Overall Width
3 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
9/16 in
Corner Radius
1/4 in

Details

Corners
Radius 1/4 in
Finish
Oil Rubbed Bronze
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Color
Dark Gray
Standards
ANSI/BHMA 156.7
Pin Type
Barrel
Item
Butt Hinge
Pin Material
Steel
Bearing Type
Plain
Holes
With
Ligature Resistant
No
Hardware
Yes
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Mounting Style
Full Mortise
Corner Type
Square
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
3

Description

Butt Hinge, Steel, Oil Rubbed Bronze Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Radius 1/4 in Corners, Yes Hardware

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products