Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 1 13/16 in Leaf W x 5 in Leaf H

  • Mfr # 5X4-1/2 MPB99 32D

  • Zoro # G5053557


product price:  $41.29
/ea

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
4 1/2 in
Finish
Satin Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5X4-1/2 MPB99 32D
Zoro #
G5053557
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/4"
Required Door Thickness
1-3/4 in
Frame Leaf Height
5 in
Frame Leaf Width
1 13/16 in
Frame Leaf Thickness
0.19 in
Overall Width
4 1/2 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/4 in

Details

Corners
Square
Finish
Satin Stainless Steel
Holes per Leaf
4
Load Capacity
250 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Five Knuckle Heavy Duty Hinge
Item
Door and Butt Hinge
Pin Type
Removable
Pin Material
Steel
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.7, NFPA 80
Bearing Type
Ball
Ligature Resistant
No
Holes
With
Hardware
Included
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
Fire Rating
3 hr
Includes Hardware
Hardware Included
Removable Pin
Yes
Number of Holes per Leaf
4
Corner Type
Square
ANSI/BHMA Finish
Satin Stainless Steel
Range of Motion - Maximum
270 Degrees

Description

Butt Hinge, Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.