Falcon T Series Grade 1 Cylindrical Lever Locks
Mfr # T4A3795 5 26D QC8
Zoro # G610046624
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Hinge, Swing Clear
Color
Satin Chrome
Includes
Electrified Hinges
Material
Steel
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4A3795 5 26D QC8
Zoro #
G610046624
UPC #
197163244959
Country of Origin
Mexico
Details
Lockset Function
Hinge, Swing Clear
Color
Satin Chrome
Includes
Electrified Hinges
Material
Steel
Finish
Satin Chrome
Description
Swing Clear Hinge, 5-Knuckle, Heavy Weight, 5 in., 8-Wire, ElectroLynx Connector, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.