Full Mortise Hinges
- Mfr # TA2714 4-1/2X4-1/2 BSP QC12
- Zoro # G510046656
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA2714 4-1/2X4-1/2 BSP QC12
- Zoro #
- G510046656
- UPC #
- 197163244966
- Country of Origin
- Mexico
Details
- Color
- Black Suede Powder Coat
- Finish
- Black Suede Powder Coat
- Material
- Steel
Description
Full Mortise Hinge, 5-Knuckle, Standard Weight, 4-1/2 in. by 4-1/2 in., Square Corner, 12-Wire, ElectroLynx Connector, Black Suede Powder Coat Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.