Shop MCKINNEY
See all product information
Create Account
Full Mortise Hinges
- Mfr # T4A3786 5X6 26D
- Zoro # G810046844
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Finish
Satin Chrome
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4A3786 5X6 26D
- Zoro #
- G810046844
- UPC #
- 197163244904
- Country of Origin
- Mexico
Details
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Material
- Steel
Description
Full Mortise Hinge, 5-Knuckle, Heavy Weight, 5 in. by 6 in., Square Corner, Wide Throw, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.