Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 T4A3786 P

  • Zoro # G4560178


product price: $34.79
/ea

Key Features

Material
Steel
Finish
Stainless Steel
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 1/2X4 1/2 T4A3786 P
Zoro #
G4560178
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
2 1/4 in
Door Leaf Thickness
0.18 in
Frame Leaf Thickness
0.18 in
Pin Dia.
0.31
Leaf Thickness
0.19 in
Height
5 in
Width
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/4 in

Details

Item
Butt Hinge
Material
Steel
Finish
Stainless Steel
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Oil Impregnated
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Resistance Properties
Vandal-Resistant
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed
ANSI/BHMA Finish
Primed For Painting
Corner Type
Square
Mounting Style
Full Mortise
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
Load Capacity
250 lb

Description

Butt Hinge, Steel, Stainless Steel Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.